Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Dual Color Courtesy Light w/2' Lead Wire - White Abs Cover - Great White/Bimini B

  • Mfr # SCM-CL-BB/GW

  • Zoro # G822600447


product price: $45.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-CL-BB/GW
Zoro #
G822600447
UPC #
850024342118
Country of Origin
Unknown

Description

Dual Color Courtesy Light with 2' Lead Wire - White Abs Cover - Great White/Bimini Blue An aesthetic solution to interior boat lighting. Beautifully light your boat's steps, coves, shelves, and compartments with our high-efficiency LED lights from the experts in marine lighting. Specifications: Size: 3.0" Length x 0.78" Width x 0.2" Height (76 x 20 x 5mm) Operating voltage: 10 - 30 Volts DC 4 Wire lead Current Draw: 120mA(max) (color changing lights) Output: RGB 26,000 mcd A low-profile 316 SS Cover 2' (600mm) of 20 AWG wire 40,000 hours of lamp life Edge-emitting LED lights with a 130Deg viewing angle UV Stabilized polycarbonate, with submersible enclosure Color: Great White/Bimini Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.