Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Eagle Ray LED Light Bar, White Housing and Dual Optics

  • Mfr # SCM-EAGLE-RAY-WH

  • Zoro # G415575633


product price: $2,373.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-EAGLE-RAY-WH
Zoro #
G415575633
UPC #
-
Country of Origin
Unknown

Description

Eagle Ray LED Light Bar - White Housing and Dual OpticsUtilizing automotive lighting technology and novel beam shaping optics, Shadow-Caster has created the Eagle Ray - a unique light bar with a combination of focused laser-driven white light beams and a wide 60-degree LED flood array to efficiently light the way.The focused white lights are ideal for long-distance viewing and penetrating fog, rain, and mist. The beam angle and brightness are adjustable with a push button or the Shadow-Caster NMEA 2000 Light Commander interface.Laser Features:Automotive-grade laser-driven white lightsBlue halo illumination around optics indicates a power stateAdjustable 5-100 deg beam angle control with a switch or MFD interfaceFlood Features:24 bright white LEDsBlue accent light strips indicate the brightness level60-degree beam angleAdjustable brightness control with a switch or MFD interfaceTechnical Information:20,000 lumensBillet Aluminum housing in white finishRemote power trigger to provide simpler installation main current supply is not controlled through a switchBorosilicate glass window10-30V input200W max power16.5A current draw at 12V DC2.5'' H x 20'' W x 5.4'' D 65.3 x 506.5 x 136.9mmControl OptionsOn/off Push ButtonsClick the on/off button to turn the laser/flood lights on. Press and hold the button to adjust the beam angle laser or brightness flood. Click the on/off button to turn the laser/flood lights off.Standard Marine Rocker SwitchClick the rocker switch up/down button to turn the laser/flood lights on. Press and hold the switch up/down to adjust the beam angle laser or brightness flood. Click the rocker switch up/down button to turn the laser/flood lights off.Shadow-NET/ NMEA 2000 ControlFull feature control through a Multi-Function Display MFD. The Shadow-NET Light Commander allows for easy and independent control of brightness and beam angle for the Eagle Ray Light Bar. Create and store pre-configured light settings for use as part of a lighting ‘scene’ for convenience at night.This product may no

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.