Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Light Commander V2 Multi-Zone Lighting Controller w/N2K - Ethernet Connectivity

  • Mfr # SCM-LC-N2K-PLUS-V2

  • Zoro # G712840410


product price: $814.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-LC-N2K-PLUS-V2
Zoro #
G712840410
UPC #
8500243429276
Country of Origin
Unknown

Description

Light Commander V2 Multi-Zone Lighting Controller with N2K - Ethernet Connectivity Discover the SHADOW-CASTER Light Commander NMEA 2000, a pioneering solution in LED lighting control for boats. This first-of-its-kind product is crafted in compliance with the latest NMEA 2000 lighting control standards, ensuring enhanced lighting control, seamless marine system integration, and improved interoperability. Control up to 6 zones of lighting per module, including 4 zones of RGB or RGBW lights, with ease and precision. Explore, set, and store a variety of lighting scenes from color change, fade, rotation, and strobe, through to music sync effects, offering versatility and customization to illuminate your boat like never before. Encased in durable IP67 housing with Deutsch-style IP67 connections, the Light Commander NMEA 2000 ensures reliability and performance in the marine environment. The backlit logo signifies the quality and innovation that SHADOW-CASTER is renowned for. Elevate your marine lighting experience with the Light Commander NMEA 2000 where technology meets functionality and style. Features: NMEA 2000 Backbone or MFD Network Port Connectivity Global control for all lighting Up to 6 separate zones of lighting control expandable to 12 or 18 by connecting additional SCM-LC-N2K modules 6 “Instant ON switch inputs for enabling lights withoutMFD control Supports RGB and RGBW lighting Optional wireless connectivity for control from a mobile device SCM-LC-PLUS-V2 IP67 Water-resistant housing with waterproof connections Deutsch style IP67 rated connections, for clean OEMinstallations All in one design, no need for a separate MFD communicationbridge “Digitally fused over current protection circuits, 15amps/channel X4 Backlit logo and zone indicator LEDs to indicate functions and operation Built-in 3.5mm female audio port and microphone for music sync input Multi-zone Lighting Controller for NMEA 2000, Ethernet connectivity with integrated HTML interface Specifications: IP67 rated enclosure Power: Supports over 600 watts of RGB lighting and virtuallylimitless Shadow-NET connected modules 15 amps per RGBW zone, 60 amps max 10 to

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.