Zoro Homepage

Shadow-Caster Marine Mini Neon Light Strip - 16'

  • Mfr # SCM-AL-MINI-NEON-16

  • Zoro # G422600397


product price: $249.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-AL-MINI-NEON-16
Zoro #
G422600397
UPC #
855726005941
Country of Origin
Unknown

Description

Marine Mini Neon Light Strip - 16' The Shadow-Caster marine mini neon light strip provides diffuse color-changing RGB lighting to accent areas, hatches, steps, coves, shelves, and compartments. For use with center console boats, fishing boats, pontoon boats, sports boats, and yachts. Slightly smaller than our standard neon marine light strip (SCM-AL-NEON), the SCM-AL-MINI-NEON has a smaller bend radius and a greater LED density (LEDs/meter). The SCM-AL-MINI-NEON versions are recommended where the strip will be directly visible, as they have an integrated light diffuser that creates a pleasant, continuous lighting look. Shadow-Caster marine mini neon light strip comes in either 8 or 16-foot lengths and can be cut down to fit into a particular application. As there are no integrated control electronics, the strip can either be hardwired to be a certain color or connected to a Shadow-Caster marine LED controller to fully control color and brightness. Specifications: 16' (5m) Length 16 Clips & 2 End Caps Features: RGB color 120Deg beam angle 120 LEDs per meter 25mm cut segments 15W per meter 1.2A per meter 12V only 1' (25mm) bend radius 0.4' x 0.4' (10mm x 11mm) 20' (6m) lead wire IP67 waterproof design Silicone jacket material -30 - 60degC operating temperature Compatible with SCM-AL-MINI-TRACK-1M

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.