Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Multi-Color Courtesy Light w/2ft Lead Wire White Abs Cover

  • Mfr # SCM-CL-RGB

  • Zoro # G412300030


product price: $39.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-CL-RGB
Zoro #
G412300030
UPC #
855726005378
Country of Origin
Unknown

Description

Multi-Color Courtesy Light with 2ft Lead Wire White Abs Cover The SCM-CL is an aesthetic solution to interior boat lighting. Beautifully light your boat steps, coves, shelves and compartments with our high efficiency LED courtesy lights. Available in either durable impact resistant white or polished stainless steel housing. Shadow-Caster designs and manufactures above water courtesy lightsto complement virtually any type of craft. Easily and beautifully light your boat perimeter with our high-efficiency LED courtesy lights, available with ABS White and Stainless Steel housing. Features: Size: 3.0 Length x 0.78 Width x 0.2 Height 76 x 20 x 5mm Operating voltage: 10 30 Volts DC Current Draw: 60mA single color lights 120mAmax color changing lights Output: Red 2000 mcd Blue 4000 mcd White 20000 mcd RGB up to 26000 mcd A low profile white ABS or 316 SS Cover 2’ 600mm of 20awg wire 40,000 hours of lamp life Edge emitting LED lights with 110 degrees viewing angle for single lights and 130 degrees for Color changing lights UV Stabilized polycarbonate, with submersible enclosure 1-Year Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.