Shadow-Caster RGBW 10" Long Courtesy Light - Stainless Steel Caps

  • Mfr # SCM-CL10-RGBW-SS

  • Zoro # G022600315


product price: $97.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-CL10-RGBW-SS
Zoro #
G022600315
UPC #
850056320085
Country of Origin
Unknown

Description

RGBW 10" Long Courtesy Light - Stainless Steel Caps The Shadow-Caster marine LED Courtesy Light is an innovative solution for lighting accent areas, hatches, steps, coves, shelves, and compartments of your boat or yacht. The high-efficiency marine LED Courtesy Light is available in 5 color output options: single-color white; single-color blue; single-color red; 2 colors (white and blue) as well as a full color (RGB) version. Single-color versions can be controlled with a standard switch. Multi-color and full-color versions can be controlled with Shadow-Caster LED controller options. Features: Low glare design shines light downward from the side emitting housing Single and multi-color versions are available Low current draw LED lighting IP67 design makes light suitable for baitwells Available in polished stainless steel or ABS which includes white and black covers Low-profile design blends with the interior Specifications: Up to 26,000 mCD light output Edge-emitting LED lights with a 110Deg viewing angle for single lights and 130Deg for color-changing lights 60mA (single color lights) 120mA (max) (RGB) 10-30 volts input 40,000 hour LED lifetime UV stabilized polycarbonate with submersible enclosure 1.5' (457mm) of 20 AWG wire IP67 waterproof design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.