Zoro Homepage

Shadow-Caster RGBW Surface Mount Courtesy Light - Stainless Steel

  • Mfr # SCM-CLS-RGBW-SS

  • Zoro # G114543896


product price: $87.29
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-CLS-RGBW-SS
Zoro #
G114543896
UPC #
-
Country of Origin
Unknown

Description

RGBW Surface Mount Courtesy Light - Stainless Steel The Shadow-Caster marine LED Courtesy Light is an innovative solution for lighting accent areas, hatches, steps, coves, shelves, and compartments of your boat or yacht. The high-efficiency marine LED Courtesy Light is available in 5 color output options: single-color white; single-color blue; single-color red; 2 colors white and blue as well as a full color RGB version. Single-color versions can be controlled with a standard switch. Multi-color and full-color versions can be controlled with Shadow-Caster LED controller options.Features: Low glare design shines light downward from the side emitting housing Single and multi-color versions are available Low current draw LED lighting IP67 design makes light suitable for baitwells Available in polished stainless steel or ABS which includes white and black covers Low-profile design blends with the interior 3-Year Warranty Specifications: Up to 26,000 mCD light output Edge-emitting LED lights with a 110 degrees viewing angle for single lights and 130 degrees for color-changing lights 60mA single color lights 120mA max RGB 10-30 volts input 40,000 hour LED lifetime UV stabilized polycarbonate with submersible enclosure 1.5; 457mm of 20 AWG wire IP67 waterproof design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.