Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Round Accent Light RGB Black Anodized Aluminum Housing

  • Mfr # SCM-RAL-RGB-0.4-AB

  • Zoro # G612299295


product price: $19.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-RAL-RGB-0.4-AB
Zoro #
G612299295
UPC #
850024342309
Country of Origin
Unknown

Description

Round Accent Light RGB Black Anodized Aluminum Housing Shadow-Caster Round Accent Lighting “RAL products are designed for lighting small areas around your vessel. Choose the correct product based on your mounting location and application. Shadow-Caster Round Accent Lights support a variety of mounting configurations for anything from small hatches, cup holders, toe kick areas, walkway illumination, map lighting, baitwells, and cooler areas. All of Shadow-Caster RGB Accent Lights are designed to work with Shadow-Caster innovative lineup of lighting controllers. Specifications: Recommended Applications: Cup holders and other panel mount applications IP Rating: IP65 Materials: Aluminum black anodized housing and polycarbonate window Thread: 3/8- 32 Recommended Hole Diameter: 0.41” Current Channel: 20mA, 60mA total Voltage: 12V Only Lead Wire Length: 18in/0.5M Hardware Included: Panel nut and star washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.