Zoro Homepage

Shadow-Caster Round Accent Light RGB Clear Polycarbonate Housing

  • Mfr # SCM-RAL-RGB-0.5

  • Zoro # G912299254


product price: $20.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-RAL-RGB-0.5
Zoro #
G912299254
UPC #
850024342323
Country of Origin
Unknown

Description

Round Accent Light RGB Clear Polycarbonate Housing Shadow-Caster Round Accent Lighting “RAL products are designed for lighting small areas around your vessel. Choose the correct product based on your mounting location and application. Shadow-Caster Round Accent Lights support a variety of mounting configurations for anything from small hatches, cup holders, toe kick areas, walkway illumination, map lighting, baitwells, and cooler areas. All of Shadow-Caster RGB Accent Lights are designed to work with Shadow-Caster innovative lineup of lighting controllers. Specifications: Recommended Applications: Large hatches, baitwells, coolers, and other accent areas IP Rating: IP68 Materials: Polycarbonate Thread: 1/2-20 Recommended Hole Diameter: 0.53in Current Channel: 30mA, 90mA total Voltage: 12V Only Lead Wire Length: 18in/0.5M Hardware Included: Nylon nut and rubber washer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.