
Shadow-Caster SC3 Series Great White Bronze Surface Mount Underwater Light
Mfr # SC3-GW-BZSM
Zoro # G922600408
product price: $383.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC3-GW-BZSM
Zoro #
G922600408
UPC #
-
Country of Origin
Unknown
Description
SC3 Series Great White Bronze Surface Mount Underwater Light The SC3 underwater light provides your vessel with 24 watts of intense LED lighting. The SC3s are designed with a sub-compact 3.4-inch diameter bronze housing for under-the-waterline surface mounting. Features: Proprietary clear gel-filled design, injected through the entire unit -eliminates condensation and water intrusion under stress Tough, scratch-resistant, tempered glass lens with bronze housing - impervious to acetone, and solvents common in demanding marine environments Transient surge and reverse polarity protection - dramatically prolong unit life Thermal throttling technology - enables safe operation even out of water Can be operated from a standard on/off switch Use compatible Shadow-NET controller for full-feature lighting control Specifications: Color: Great white Up to 3,000 lumens 120-degree beam angle 24-watt power draw 2 amps operating current draw 12 v 10-30 volts input 3.4' (86mm) outside diameter IP68 fully submersible waterproof design Includes: Lighting unit 3 ft. (1m) submersible grade cable 3 mounting screws 2 Control Options: Power Toggle Control - Quickly toggle power source to advance to next color or brightness level Add Shadow-NET Control for CC versions - Dramatic, full-feature control through your Multifunction Display (MFD) by adding the Light Commander Shadow-NET control module (SCM-LC-PLUS) and app
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.