Zoro Homepage
This item is Discontinued.
Shadow-Caster Led Lighting Shadow-Caster SCM-10 LED Underwater Light w/20' Cable - 316 SS Housing SCM-10-AG-20

Shadow-Caster SCM-10 LED Underwater Light w/20' Cable - 316 SS Housing (Discontinued)

  • Mfr # SCM-10-AG-20
  • Zoro # G202942938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-10-AG-20
Zoro #
G202942938
UPC #
855726005002
Country of Origin
United States

Description

SCM-10 LED Underwater Light w/20' Cable - 316 SS Housing - Aqua Green
With ten high-intensity LEDs, the SCM-10 underwater light is our most popular model. The SCM-10 is the perfect addition to every vessel and dock. The SCM-10 works with our Wireless Controller and Power Distribution Box for ease of use and installation.
High Intensity
Shadow-Caster underwater LED lights are designed to deliver the most intense optical output. Our unique design allows us to produce maximum light output and maximum LED life (over 40,000 hours).
Robust Design
With Shadow-Caster underwater LED lights, there's no additional external components to install. Just connect the cable (submersible to 20 feet). All the necessary electronics are integrated into the housing and resistant to vibration and the elements.
Surface Mounted
Our lighting solutions feature a low profile design that requires noalteration to the main hull
Wide Input Voltage Range
Shadow-Caster's underwated LED lights have an input range of 10 to 30 volts and work equally well on sets of 12 or 24 volts.
Surge and Reverse Polarity Protection
Our lighting systems have an innovative protection system that automatically disconnects the input entry when excessive voltage or reverse polarity is detected.
Thermal Protection
Our unique thermal protection features a control system that detects internal temperature and adjusts energy production down to avoid damage.
Specifications:
  • Size: 10" Length x 2.375" Width x 0.5" Height (254 x 60 x 13mm)
  • Operating Voltage: 10 - 30 Volts DC with consistent brightness
  • Current Draw: 3.5 Amps @ 12 Volts
  • Internal high efficiency digital switching power supply
  • 42 Watts of high efficiency LED light
  • 40,000-Hour Lamp Life
  • 120° light spread angle
  • 316 Stainless Steel Housing with Polycarbonate Lens
  • 20' (6M) Standard Cable Length
  • 1-Year Warranty
  • Made in the USA

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.