Zoro Homepage

Shadow-Caster SCM-SL Series Flush Mount Spreader Light -Black Housing, Full-Color

  • Mfr # SCM-SLF-CC-BK

  • Zoro # G415575589


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-SLF-CC-BK
Zoro #
G415575589
UPC #
-
Country of Origin
Unknown

Description

SCM-SL Series Flush Mount Spreader Light -Black Housing - Full-ColorThe Shadow-Caster Spreader Light is perfect for illuminating decks and other large areas of your boat or yacht. The flush mount version is great for mounting in T-Tops or use the bracket mount version to retrofit existing installations. The Shadow-Caster Spreader Light has a unique reflector design that spreads the light beams out to reduce glare. The Spreader Light comes in a black or white finish. It is available in 3 color output options: single-color white, 2 colors white and blue as well as a full-color version. The brightness and color can be controlled with a standard switch.Features:Soft start technology ramps the brightness up gently over 2 seconds.Power toggle feature to set brightness and change colorTrue white LED for best color performanceHigh-efficiency switch mode power supplyWaterproof low-profile aluminum housingWhite or black finishUnique reflector design to reduce glareSpecifications:1500 lumen output60-degree beam angle16-watt power draw10-30 volts Input1.4A at 12 volts, 0.7A at 24 volts6200 Kelvin cool white color temperature5'' 127mm overall width x 1.5''38mm height x 1.3'' 33mm mounting depth.IP67 waterproof designDurable glass lensThe full-color version includes a Shadow-NET interface for controlling colorIncludes:Spreader lightMounting screws and 2 screws #4 X 0.5'' SS3160H screws with flush mount versionQuick start guideStandard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.