
Shadow-Caster SCM-SL Series Flush Mount Spreader Light - White Housing - Full-Color
Mfr # SCM-SLF-CC-WH
Zoro # G912466069
product price: $200.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SCM-SLF-CC-WH
Zoro #
G912466069
UPC #
8500243420570
Country of Origin
Unknown
Description
SCM-SL Series Flush Mount Spreader Light - White Housing- Full-Color The Shadow-Caster Spreader Light is perfect for illuminating decks and other large areas of your boat or yacht. The flush mount version is great for mounting in T-Tops or use the bracket mount version to retrofit existing installations. The Shadow-Caster Spreader Light has a unique reflector design that spreads the light beams out to reduce glare. The Spreader Light comes in a black or white finish. It is available in 3 color output options: single color white, 2 colors white and blue as well as a full-color version. The brightness and color can be controlled with a standard switch. Features: Soft start technology ramps the brightness up gently over 2 seconds. Power toggle feature to set brightness and change color True white LED for best color performance High-efficiency switch mode power supply Waterproof low-profile aluminum housing White or black finish Unique reflector design to reduce glare Specifications: 1500 lumen output 60-degree beam angle 16-watt power draw 10-30 volts Input 1.4A at 12 volts, 0.7A at 24 volts 6200 Kelvin cool white color temperature 5 127mm overall width x 1.5”38mm height x 1.3 33mm mounting depth. IP67 waterproof design Durable glass lens The full-color version includes Shadow-NET interface for controlling color Includes: Spreader light Mounting screws and 2 screws #4 X 0.5 SS3160H screws with flush mount version Quick start guide Standard 2 year warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.