Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Single Zone RGB(W) Controller

  • Mfr # SCM-SZ-RGB

  • Zoro # G722600387


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCM-SZ-RGB
Zoro #
G722600387
UPC #
-
Country of Origin
Unknown

Description

Single Zone RGB(W) Controller The Shadow-Caster Single Zone Lighting Control is a low-cost, marine-grade RGBW LED controller that can be operated from a standard push-button switch to set color and brightness. The Single Zone Controller also has a built-in Shadow-NET interface that allows the controller to synchronize color and brightness control with other Shadow-NET devices, for example, to make Shadow-Caster underwater lights match the color of interior RGBW lighting. Features: Shadow-NET enabled for expansion and use with other Shadow-Caster products The Backlit SC logo indicates brightness and color, or it flashes red if a fault is detected Supports color rotation, single-color fade, and multi-color fade Auto-detect for the white channel Integrated overcurrent protection Operate from an off/on/momentary switch or a single momentary push button Use the SCM-RGB-EXP expansion module to provide expanded RGBW capacity for an extra zone, wherever it is needed on a boat Specifications: Current Draw: 10A max Hosing & Connector IP Rating: IP67 Voltage: 12V/24V operation compatible Dimensions: 3.5' x 2.9' x 1.2' (88 x 72.4 x 30.6mm)

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.