Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shadow-Caster Switched Courtesy Light - Cool White

  • Mfr # SCM-CLS-CW-SS

  • Zoro # G122600406


product price: $82.19
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCM-CLS-CW-SS
Zoro #
G122600406
UPC #
000000004046
Country of Origin
Unknown

Description

Switched Courtesy Light - Cool White The Shadow-Caster CLS Courtesy Light is a touch-capable light designed to illuminate larger areas of your vessel with even lighting and minimal glare. Easily control the light's on/off and brightness with the elegant backlit touch sensor-no need for additional switches. Integrated with Shadow-NET technology, it can also manage an entire lighting zone when connected to a Shadow-Caster Lighting Controller. Perfect for lighting compartments, cabins, heads, galleys, and work areas, the network-attachable CLS Courtesy Light is at the forefront of marine illumination innovation. Features: On/off/dimming touch control Unique design for even illumination and low glare Shadow-NET enabled RGBW or White only outputs Soft start feature (2-second ramp-up) True white channel for functional lighting Stainless steel covers conceal mounting hardware for a clean and modern aesthetic Specifications: Up to 400 lumens of white light 12V DC, 300mA max current Stainless steel 316 polished cover IP67 waterproof design 4.25' x 2' x 0.3' (107.8 x 50.7 x 7.6mm) Includes: 1 CLS Courtesy Light 1 Polished 316 stainless steel mounting cover 2 Screws (#6 x 0.5' SS316PH screws)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.