Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Accent Light - Rgb

  • Mfr # SHDSCM-RAL-RGB-0.5

  • Zoro # G813329210


product price: $24.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSCM-RAL-RGB-0.5
Zoro #
G813329210
UPC #
850024342323
Country of Origin
United States

Description

MODEL NUMBERSCM-RAL-RGB-0.5 Shadow-Casters Round Accent Lighting RALin products are designed for lighting small areas around your vessel. Choose the correct product based on your mounting location and application. Shadow-Casters Round Accent Lights support a variety of mounting configurations for anything from small hatches, cup holders, toe kick areas, walk way illumination, map lighting, baitwells and cooler areas. All of Shadow-Casters RGB Accent Lights are designed to work with Shadow-Casters innovative line up of lighting controllers. FEATURES
    Polycarbonate IP68 30mA, 90mA total 18in/.5m LEAD WIRE LENGTH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.