Zoro Homepage

Sc3 Bronze Surface Mount Underwater Light 3K Lumens - Color Changing

  • Mfr # SHDSC3-CC-BZSM

  • Zoro # G513329329


product price: $359.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSC3-CC-BZSM
Zoro #
G513329329
UPC #
850024342569
Country of Origin
United States

Description

MODEL NUMBERSC3-CC-BZSM The SC3 underwater light provides your vessel 24 watts of intense LED lighting. The SC3s are designed with a sub-compact 3.4in diameter bronze housing for under the waterline surface mounting. Available in single color, 2 color and full color versions Proprietary clear-gel-filled design, injected through entire unit Tough, scratch resistant, tempered glass lens with bronze housing Transient surge and reverse polarity protection Thermal throttling technology enables safe operation even out of water From simple on-off to full-feature lighting effects, unit is enabled for a host of control interfaces SPECIFICATIONS
    Up to 3,000 lumens 120 degree beam angle 2 amps operating current draw @ 12 v 3.4in 86mm outside diameter IP68 fully submersible waterproof design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.