Zoro Homepage

Three Position Marine Led Lighting Switch

  • Mfr # SHDSCM-SWITCH-O/O/M

  • Zoro # G713329228


product price: $34.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSCM-SWITCH-O/O/M
Zoro #
G713329228
UPC #
855726005927
Country of Origin
Mexico

Description

MODEL NUMBERSCM-SWITCH-O/O/M Off/On/Momentary switch for Shadow-Caster lighting products. FEATURES
    Off/On/Momentary LED Voltage Rating: 12V Add 600 ohm resistor between pin 7 and ground for 24V operation Terminals: Brass or copper/silver plate 1/4in 6.3mm quick connect Sealing IP66/68, for above-panel components of actual switch only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.