Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Bracket Mount Spreader Light - Color Changing

  • Mfr # SHDSCM-SLB-CC-WH

  • Zoro # G813338786


product price: $258.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSCM-SLB-CC-WH
Zoro #
G813338786
UPC #
850024342026
Country of Origin
United States

Description

MODEL NUMBERSCM-SLB-CC-WH The Shadow-CasterTM Bracket Mount Spreader Light is perfect for illuminating decks and other large areas of your boat or yacht. The bracket mount version is great to retrofit existing installations. The Shadow-CasterTM Spreader Light has a unique reflector design which spreads the light beams out to reduce glare. It is available in 3 color output options: single color white, 3 color white, blue and red as well as well as a full color version with Shadow-NETTM interface. The brightness and color can be controlled with a standard switch. Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness and change color True white LED for best color performance High efficiency switch mode power supply Waterproof aluminum housing SPECIFICATIONS
    2200 lumens output 60 degree beam angle Current draw: 2 amps at 12 volts, 1 amp at 24 volts 4.25in 108mm overall length X 1.6in 41mm width X 2.8in 71mm height IP68 fully submersible waterproof design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.