
White Dimmable Down Light - Color Changing
Mfr # SHDSCM-DL-CC-WH
Zoro # G113333122
product price: $134.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHDSCM-DL-CC-WH
Zoro #
G113333122
UPC #
855726005705
Country of Origin
United States
Description
MODEL NUMBERSCM-DL-CC-WH The Shadow-CasterTM Down Light is perfect for lighting overhead areas in the interior and exterior areas of your vessel. Ideal for lighting T-Tops, cabins and more. The Shadow-CasterTM Down Light offers a wide angle spread of light and is available in single and multi-color options. Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness and change color True white LED for best color performance 120 degree viewing angle Waterproof aluminum housing SPECIFICATIONS
- 300 lumen output 120 degree beam angle 250mA at 12 volts, 125mA at 24 volts 2in 51mm OD, 0.175in 4mm mounting height IP68 fully submersible waterproof design
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.