Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Dimmable Down Light - Color Changing

  • Mfr # SHDSCM-DLX-CC-WH

  • Zoro # G813333118


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSCM-DLX-CC-WH
Zoro #
G813333118
UPC #
855726005989
Country of Origin
United States

Description

MODEL NUMBERSCM-DLX-CC-WH The Shadow-CasterTM Large Down Light SCM-DLX is perfect for lighting overhead areas of the interior and exterior of your boat or yacht. At 3in overall diameter, its wide angle spread of light and all-glass reveal makes this the ideal light for T-Tops, cabins, towers and more. The SCM-DLX series is available in 3 light output choices; single color white, 3 color white, blue and red as well as a full color version. Choose from three beautiful color finishes white, black and polished chrome. Easily control the brightness and color from a standard switch. Soft start technology ramps the brightness up gently over 2 seconds Power toggle feature to set brightness and change color True white LED for best color performance 120 degree viewing angle Waterproof aluminum housing SPECIFICATIONS
    300 lumen output 120 degree beam angle 250mA at 12 volts, 125mA at 24 volts 3in 76mm OD, 0.175in 4mm mounting height IP68 fully submersible waterproof design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.