Zoro Homepage

White Flush Mount Spreader Light - Great

  • Mfr # SHDSCM-SLF-GW-WH

  • Zoro # G713338824


product price: $204.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHDSCM-SLF-GW-WH
Zoro #
G713338824
UPC #
850024342071
Country of Origin
United States

Description

MODEL NUMBERSCM-4-CR-20 The SCM-4 underwater light provides your vessel 17 watts of intense LED lighting. The SCM-4s low profi le design allows for many mounting locations. 5 different single color options to chose from. The unique stainless steel housing compliments the look of any trailer or lift kept boat. Proprietary clear-gel-filled design, injected through entire unit Tough, polycarbonate lens Transient surge and reverse polarity protection Thermal throttling technology enables safe operation even out of water Passivated stainless steel 316 material provides a durable corrosion resistant housing SPECIFICATIONS
    Up to 1,600 lumens 120 degree beam angle 1.4 amps operating current draw @ 12 volts 5.8in 148 mm x 2.4in61mm x 0.5in 13mm IP68 fully submersible waterproof design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.