Zoro Homepage

Animal Repellent Granules For Mice 4PK

  • Mfr # 4152424

  • Zoro # G116138977


product price: $9.45
/pk 4, $2.36/ea
Sold in multiples of 4 for $37.80

Key Features

Used For
Animal/Rodent Repellent
Overall Height
4.5 in
Overall Length
1.25 in
Overall Width
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4152424
Zoro #
G116138977
UPC #
714183415246
Country of Origin
United States

Dimensions

Overall Height
4.5 in
Overall Length
1.25 in
Overall Width
8.25 in

Details

Used For
Animal/Rodent Repellent
Item
Rodent & Animal Control

Description

Packaging Type: Bagged, Product Form: Granules, Product Type: Animal Repellent, Ready to Use: Yes, Sub Brand: , Treatment Coverage Area: 200, Brand Name: Shake-Away, Application Frequency: Monthly, Safe for Edibles: Yes, Safe for Pets: Yes, Animal Type: M

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.