176-1 1/2-Wave CoaXial CB Antenna

  • Mfr # 176-1
  • Zoro # G404034738
product price:Ā 
$
979.99
/ea
Additional $49.00 delivery surcharge applies per item.
See details

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
176-1
Zoro #
G404034738
UPC #
719441800017
Country of Origin
China

Description

Shakespeare Style 176-1 MARINE BIG STICKĀ™ CB Marine18' LENGTH 7.65 dBi1/2-WAVE COAXIAL CB ANTENNAFor work boat and large yacht installation the Style 176-1 provides maximum performance and durability for long distance communication.Chrome-plated brass ferrules with 1"-14 threadSO-239 connector on the side of the ferruleSuggested mount: Shakespeare Style 409-R or Style 410-R Mounting KitTwo sections: Base 120"; Tip 96"Twin to: Styles 5202 5302 and 5206-CShakespeare Limited Warranty: 2 yearsTechnical Specifications:Frequency:27 MHz CB Marine bandBandwidth:440 KHzSWR:1.5:1 or less at Channel 19Impedance:(Ohms): 50Gain:7.65 dBMax Input (Watts):300DC Ground:YESTermination:SO-239 connectorHeight (feet):18Polarization:VerticalRadiation pattern:Omni-directionalProduct : SHAKESPEARE CB 18FT 176-1 TRUCK FRT ONLY NO UPS OR DHL Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 176-1 UPC : 719441800017

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews