5223-XT 8' CB Antenna
- Mfr # 5223-XT
- Zoro # G204028104
product price:Â
$
381.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5223-XT
- Zoro #
- G204028104
- UPC #
- 719441200039
- Country of Origin
- China
Description
Shakespeare Galaxy 5223-XT CB8' CB Unity GainContinuous-load end-fed 1/2 waveA tuneable easily installed CB antenna for top performance in demanding situations. Connector is suppled but not installed so only a 3/8" hole is required for passage of the cable. Coax length can be altered on this antenna.Stainless steel ferrule with standard 1"-14 threadIncludes 20' RG-8/X cable which can be cut to size and a PL-259 connectorSuggested mount: Shakespeare Style 4187 Ratchet Mount or use a 410-R Mounting Kit and a Shakespeare Style 5228 Extension Mast to form a 16' antenna systemOne sectionTwin to: Galaxy Style 5225-XT VHFShakespeare Limited Warranty: 5 yearsTechnical Specifications:Frequency:27 MHz Citizens BandBandwidth:440 Khz within 22.0:1 VSWRSWR:1.5:1 or less at Channel 19Impedance:50 ohmsMax Input (Watts):25 WattsDC Ground:YESHeight (feet):8'Polarization:VerticalProduct : SHAKESPEARE CB 8FT 5223-XT Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 5223-XT UPC : 719441200039
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.