5230 14' VHF Antenna
- Mfr # 5230
- Zoro # G003532819
product price:Â
$
583.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5230
- Zoro #
- G003532819
- UPC #
- 719441200084
- Country of Origin
- China
Description
Shakespeare Galaxy 5230
14' VHF 8dB Gain
5/8 wave over 1/2 wave dipole
The ultra-performer, Shakespeares Style 5230 is the most effective 8dB antenna system available anywhere, thanks to its increased signal capture area.
- Brass and copper elements for maximum range and efficiency
- Stainless steel ferrule with standard 1"-14 thread
- Includes 20 feet of RG-8/X cable and a PL-259 connector
- Suggested mount: Shakespeare Style 409-R or 410-R Mounting Kit
- Two sections: Base 94", Tip 74" -
- Shakespeare Limited Warranty: 5 years
Technical Specifications:
Frequency:VHF Marine BandBandwidth:3 MHz within 2.0:1 VSWRSWR:nominally 1.5:1 at 156.8 MHzImpedance:50 ohmsGain:8 dBMax Input (Watts):200 wattsDC Ground:YESHeight (feet):14Polarization:VerticalRestrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.