Zoro Homepage

6.5 ft. Broadband VHF 136-174MHZ

  • Mfr # HS-2774-1-R

  • Zoro # G515833763


product price: $979.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-2774-1-R
Zoro #
G515833763
UPC #
719441171049
Country of Origin
China

Description

Galaxy Style HS-2774-1 6.5 ft. 1.82 M Broadband 136-174 MHz Broadband The HS 2774-1 is a highly sophisticated antenna with performance maximized from 136 to 174 MHz. It will handle continuous duty at maximum input power. The self-supporting antenna is designed for military commercial law enforcement and disaster preparedness. No tuning or ground plane required. Hand soldered brass elements for maximum range and efficiency Stainless steel ferrules standard 1in-14 threads Includes 20 feet of RG-8/X low-loss cable plus a PL-259 connector Suggested mount: Use only Shakespeare Style 4187-HD for self-supporting applications. Use a Style 410-R if an upper support bracket installation is preferred. Covers: 136-174 MHz One section Suggested mounts: 4187-HD Galaxy HS-2774-1 Specifications Band: Broadband Ferrule: Stainless steel Color/finish: Galaxy White DC Ground: DC Grounded - The antenna will read shorted on continuity test. Shakespeare Limited Warranty: 5 years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.