Zoro Homepage

8 Cellular Antenna

  • Mfr # 5237-XT

  • Zoro # G815833470


product price: $240.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5237-XT
Zoro #
G815833470
UPC #
719441900229
Country of Origin
China

Description

Shakespeare Galaxy 5237-XT8 Dual Band Cellular 3dB Gain800/900 MHz and 1900 MHz CellularThis antenna covers digital analog and PCS cell phone bands in an eight-foot radome that coordinates with other Shakespeare Galaxy antennas. Electrical connections are hand soldered for reliability. A brass choking sleeve eliminates pattern distortion due to cable radiation. Use one of Shakespeares CPA Series adapters sold separately to connect your portable cell phone.Brass and copper elements to maximize rangeStainless steel ferrule w/ standard 1-14 threadIncludes 25 of Shakespeare exclusive Lo-Max® low-loss cable and a TNC connectorSuggested mount: Shakespeare Style 4187 Ratchet MountShakespeare Limited Warranty: 5 yearsAll Galaxy® Dual Band Cellular antennas feature Shakespeares exclusive Lo-Max® Cable. This flexible UV stable coax provides low-loss characteristics near that of larger RG-8 A/U and RG-213 but without the extra bulk and rigidity.Technical Specifications:Frequency:Dual Band 800-890 MHz and 1800-1900 MHzBandwidth:96 MHz within 2.0:1 VSWR analog band 140 MHz within 2.0:1 VSWR at digital bandSWR:nominally less than 1.5:1 at 852.65 MHz;nominally less than 1.5:1 at 1918.7 MHzGain:3 dBHeight feet:8Product : SHAKESPEARE CELL 8FT 5237-XT Manufacturer : SHAKESPEARE ANT Manufacturer Part No : 5237-XT UPC : 719441900229

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.