Zoro Homepage

Comm-Light VHF Lighted Antenna - 6' 6in

  • Mfr # CL-6

  • Zoro # G416310240


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL-6
Zoro #
G416310240
UPC #
719441101220
Country of Origin
Malaysia

Description

Comm-Light VHF Lighted Antenna - 6'6'' Enhance your boat's style and performance with our cutting-edge Comm-Light VHF Lighted Antenna, designed for enthusiasts who demand both functionality and flair. With multiple lighting presets and dynamic pulsating modes, this antenna brings a new level of customization to your boat's lighting options. Whether you're cruising at night or having fun to the beat of the music, this versatile antenna lets you choose from a range of vibrant colors and eye-catching light patterns.Features:Light Control Features: Full RGB Color Spectrum, Presets, and MORE!Easy to navigate with the app available on the Apple and Android StoreBrass and Copper Elements for Standard Range and ReceptionStainless Steel Ferrule with Smooth, Durable, High-Gloss PMMA Tube6dB Gain w/ 5 MHz bandwidth centered at 156.8 MHzRecommended Mounts: 4187, 4187-HD, or 518715' RG-58 Cable w/ PL-259 connector25' 2-piece Power Cable with controllerEasy Installation: No complex wiring requiredSpecifications:Height: 6'6''Sections: 1DB: 6dBSuggested Mount: 4187, 4187-HD, 5187, or 6187Max Input Power: 50WDC Ground: NO-Read OpenApp - Light Control Features:Full RGB Color spectrum, customizable using a color wheelMultiple presets to move to your mood quickly/easilyPulsating options, including different color patterns and speedsSyncs to your phone's music and will change color and rhythm with each song's tempo only downloaded music, not streaming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.