Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BioHazard Symbol, 1" dia, 1000/rl

  • Mfr # 248501

  • Zoro # G804969159


product price: $51.79
/ea

Key Features

Width
3 in
Length
1 in
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248501
Zoro #
G804969159
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
1 in
Height
3 in

Description

Biohazard pre-cut labels show the Biohazard Warning Symbol boldly imprinted on brilliant red fluorescent material to ensure visibility. Permanent adhesive holds pre-cut labels securely in place on almost any surface. Complies with OSHA labeling standards for blood borne pathogens.
Material: Fluorescent Adhesive: Permanent Core Size: 1 inch Label Color: Red Ink Color: Black Imprint: Biohazard SymbolShipping Weight: 0.5 lbs
Shipping Dimensions: 3.00 x 3.00 x 1.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.