Zoro Homepage

Radiation Labels, Micro-Tube, 1000/rl

  • Mfr # 140059

  • Zoro # G905299339


product price: $64.19
/ea

Key Features

Height
2.5 in
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140059
Zoro #
G905299339
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5 in
Width
2.5 in

Description

Roll of 1000 micro-tube sized labels on a 1 inch core. 1/4 inch label is yellow with magenta ink.
Diameter: 1/4 InchCore: 1 InchShipping Weight: 0.0031 lbs
Shipping Dimensions: 2.50 x 2.50 x 0.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.