Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RPI Lab Tape, 1" Core, 3/4" Wide, Pink, 500"

  • Mfr # 563400-P

  • Zoro # G004969072


product price: $19.15
/ea

Key Features

Width
2 in
Height
2 in
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
563400-P
Zoro #
G004969072
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Height
2 in
Length
0.75 in

Description

Laboratory tape adheres to any clean dry surface including glass, plastic, metal, paper, or rubber and removes without leaving a sticky residue. Can be marked with pencil, pen or solvent ink markers. Tape adhesive is oilproof, waterproof and acid resistant.
Temperature Range: -50°C to +120°C Size: 3/4" x 500" Core Size: 1" Material: Tape Adhesive: RemovableShipping Weight: 0.08 lbs
Shipping Dimensions: 2.00 x 2.00 x 0.75
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.