All Day Tony 612 Antique Oil Rubbed Slv S/M Vtg HandPainted STD Tin Ceiling Tiles, 6PK
- Mfr # ADT612-NU-STD-ATORS-6
- Zoro # G023308418
product price:Â
$
229.99
/pk of 6, $38.33/ea
Free Shipping & Returns
Key Features
Length
2 in
Width
2 in
Installation Method
Nail Up (Surface Mount)
Material
Metal
Coverage
24 sq. ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADT612-NU-STD-ATORS-6
- Zoro #
- G023308418
- UPC #
- -
- Country of Origin
- United States
- Item
- Tin Ceiling Tiles
- Installation Method
- Nail Up (Surface Mount)
- Color
- Antique Oil Rubbed Silver
- Material
- Metal
- Coverage
- 24 sq. ft.
- Edge Type
- Overlap
- Series
- All Day Tony 612
- Noise Reduction Coefficient
- 0
- Tile Edge Type
- Overlap
Dimensions
- Length
- 2 in
- Width
- 2 in
- Thickness
- 0.011 in
- Grid Size
- 15/16 in
Description
The "All Day Tony" embossed metal panel is a stunning piece that blends timeless elegance with modern craftsmanship. Featuring a stately silver finish, this square panel is designed to make a bold statement in any room. The intricate patterns are meticulously embossed into the metal, creating a rich texture that adds depth and character to your space. The refined detailing is both subtle and sophisticated, making it an ideal choice for those who appreciate the finer things in life. Perfect for ceilings, walls, or decorative accents, the "All Day Tony" panel offers versatility in its application. Its classic design is reminiscent of vintage decor, yet its sleek silver finish gives it a contemporary edge, making it suitable for both traditional and modern interiors. Whether you're renovating a historic home or adding a touch of luxury to a new build, this panel is sure to elevate the aesthetic of your space. Crafted with precision, the "All Day Tony" panel is not just about looks. It's built to last. The durable metal construction ensures that it will stand the test of time, maintaining its beauty and integrity for years to come. Install it in a grand living room, a sophisticated dining area, or even a chic office space, and watch as it transforms your interior into a true work of art. Bring home the "All Day Tony" and let its intricate design and elegant finish be the centerpiece of your decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.