Heat Shield with Quick Release Fabric Flap, 5 in L, 9 1/2 in W, 9 1/2 in H, 500 Degrees F
Mfr # HS-130-4DXE2
Zoro # G2710429
product price:Â $132.99
/ea
Free Shipping & Returns
Key Features
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Length
5 in
Width
9 1/2 in
Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HS-130-4DXE2
Zoro #
G2710429
UPC #
-
Country of Origin
United States
Dimensions
Length
5 in
Width
9 1/2 in
Height
9 1/2 in
Cover Length
5 in
Cover Width
9.5 in
Details
Item
Heat Shield
Temp. Range
500 Degrees F
Fastener Type
Quick Release Fabric Flap
Features
Self-Contained Removable-Reusable-Flexible Insulation System, CAD/CNC Produced for Precise Fit and Finish, Intregral Fastener for Easy On-Easy Off, Durable Construction, Thermal Insulation Energy Saver Device Captures 80% of Surface Radiant Heatloss
For Use With Mfr. Model Number
Spence-FTN-C4G9A
Indoor/Outdoor
Indoor, Outdoor
Standards
ASTM-C-1129/ASTM-C-335
For Location
Indoor, Outdoor
Reusable
Yes
Fastening System
Quick Release Fabric Flap
Maximum Ambient Temperature
500 Degrees F
Description
Heat Shield, Cover Type Heat Shield, Maximum Ambient Temperature 500 Degrees F, Cover Width 9.5 in, Cover Length 5 in, Fastening System Quick Release Fabric Flap, Standards ASTM C1129, ASTM C335, Reusable Yes, Features CAD/CNC produced for Precise Fit and Finish, Durable Construction, Integral Fastener for easy On/Off, Self-Contained removable, reusable, flexible Insulation System, Thermal Insulation Energy Saver Device captures 80 Percent of Surface Radiant Heatloss
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.