Shop SHARK BITE
Create Account
22786A 4 Port Open Copper Manifold with Barb Branches
- Mfr # 22786A
- Zoro # G903882090
product price:Â
$
51.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22786A
- Zoro #
- G903882090
- UPC #
- 697285601321
- Country of Origin
- United States
Description
The Sharkbite Push-Fit Connection System is the best option for connecting PEX tubing in water distribution systems when lower material cost is desired. Robustly constructed with lead. Free DZR brass, the SharkBite Barb fittings are corrosion resistant. Use for new installation and repair of potable water distribution systems. Fittings should be wrapped with an impervious material, chloride-free tape or tightly wrapped and sealed insulation works well to prevent direct contact with the backfill. Backfill should be free of rocks, debris or any sharp objects that may cause damage through impact or abrasion.
Features- Connects Pex pipe
- Certified to 200 psi and 200 deg F
- Certified for underground and behind the wall applications and as a manufactured joint without access panels
- Exceeds ASSE 1061 Section 1V, 4.1 Materials, Dezincification, ISO 6509
- Certified for potable water and hydronic applications
- Always consult with local plumbing codes concerning specific applications
- All components are chloramine resistant
- Traceability all products are stamped with a manufacturing date
- All fittings are made of Lead Free DZR Brass
- Approved for burial
- Corrosion resistant
- Lead free brass
- 4 port open manifolds with barb branches
- 1" trunk with 3/4" barb inlets & outlets and 1/2" barb ports - 2" on center