Zoro Homepage

2" x 1/8" x 3/8" Cut-off Wheels 54 Grit - 10 Pk

  • Mfr # 23

  • Zoro # G103658938


product price: $30.07
/ea

Key Features

Overall Diameter
2 in
Grit
54
Abrasive Material
Aluminum Oxide
Connector Size
3/8 in
Maximum Operating Speed
30,560 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23
Zoro #
G103658938
UPC #
682488000231
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Connector Size
3/8 in
Overall Thickness
1/8 in

Details

Grit
54
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
30,560 RPM
Wheel Type
Type 1
Item
Cut-off Wheels
Primary Material Application
Steel
Series
Cutting

Description

ALUMINUM OXIDE- Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety. RPM: 30,000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.