Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3 x 1/16 x 3/8 Cut-off Wheels 46 Grit - 20 Pk

  • Mfr # 24-20

  • Zoro # G103659195


product price: $35.65
/ea

Key Features

Abrasive Material
Aluminum Oxide
Connector Size
3/8 in
Grit
46
Maximum Operating Speed
25,000 RPM
Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-20
Zoro #
G103659195
UPC #
682488024206
Country of Origin
United States

Dimensions

Connector Size
3/8 in
Overall Diameter
3 in
Overall Thickness
1/16 in

Details

Abrasive Material
Aluminum Oxide
Grit
46
Maximum Operating Speed
25,000 RPM
Wheel Type
Type 1
Primary Material Application
Steel
Series
Cutting
Item
Cut-off Wheels

Description

ALUMINUM OXIDE- Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.