
3" x 1/32" x 3/8" A/O Reinforced Cut-off Wheels 100 Pk 54 Grit
Mfr # 13216
Zoro # G803659143
product price:Â $170.13
/ea
Free Shipping & Returns
Key Features
Maximum Operating Speed
25,000 RPM
Abrasive Material
Aluminum Oxide
Grit
60
Overall Diameter
3 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13216
Zoro #
G803659143
UPC #
682488132161
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Overall Thickness
1/32 in
Connector Size
3/8 in
Details
Maximum Operating Speed
25,000 RPM
Abrasive Material
Aluminum Oxide
Grit
60
Primary Material Application
Steel
Series
Cutting
Wheel Type
Type 1
Item
Cut-off Wheels
Description
Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 25,000. ALUMINUM OXIDE- Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety. Use on die grinders. Comply with ANSI B7.1 regulations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.