3" x 1/32" x 3/8" Zirconia Sure-Life Cut-off Wheels 60 Grit - 10 Pk

  • Mfr # 26SL-10

  • Zoro # G703658932


product price:  $41.46
/ea

Key Features

Grit
60
Abrasive Material
Zirconia
Connector Size
3/8 in
Overall Diameter
3 in
Overall Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
26SL-10
Zoro #
G703658932
UPC #
682488025487
Country of Origin
United States

Dimensions

Connector Size
3/8 in
Overall Diameter
3 in
Overall Thickness
1/32 in

Details

Grit
60
Abrasive Material
Zirconia
Primary Material Application
Stainless Steel
Wheel Type
Type 1
Maximum Operating Speed
25,000 RPM
Series
Cutting
Item
Cut-off Wheels

Description

Long life, reinforced Zirconia grain wheels are USA made and last up to 3 times as long as an aluminum oxide wheel. Use on a 3′′ or 4′′ cut-off grinder. Comply with ANSI B7.1 regulations. 25,000 maximum RPM.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.