Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3"x1/16"x3/8" Cut-off Wheels 50 Pk 54 Grit

  • Mfr # 12705

  • Zoro # G403659161


product price: $121.69
/ea
Free Shipping & Returns

Key Features

Connector Size
3/8 in
Primary Material Application
Steel
Overall Diameter
3 in
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12705
Zoro #
G403659161
UPC #
682488127051
Country of Origin
United States

Dimensions

Connector Size
3/8 in
Overall Diameter
3 in
Overall Thickness
1/16 in

Details

Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Maximum Operating Speed
25,000 RPM
Wheel Type
Type 1
Item
Cut-off Wheels
Series
Cutting
Grit
54

Description

Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 25,000. ALUMINUM OXIDE- Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.