Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 1/32" x 5/8" Cut-off Wheels 60 Grit - 100 Pk

  • Mfr # 43-100

  • Zoro # G203659095


product price: $246.41
/ea
Free Shipping & Returns

Key Features

Overall Diameter
4 in
Primary Material Application
Steel
Grit
60
Overall Thickness
1/32 in
Maximum Operating Speed
21,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43-100
Zoro #
G203659095
UPC #
682488025692
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
1/32 in
Connector Size
5/8 in

Details

Primary Material Application
Steel
Grit
60
Maximum Operating Speed
21,000 RPM
Abrasive Material
Aluminum Oxide
Wheel Type
Type 1
Item
Cut-off Wheels
Series
Cutting

Description

Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 15,300. Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.