Zoro Homepage

4" x 3/32" x 5/8" Cut-off Wheels 46 Grit - 10 Pk

  • Mfr # 41

  • Zoro # G503658927


product price: $33.55
/ea

Key Features

Grit
46
Wheel Type
Type 1
Series
Cutting
Abrasive Material
Aluminum Oxide
Overall Diameter
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41
Zoro #
G503658927
UPC #
682488025654
Country of Origin
United States

Dimensions

Overall Diameter
4 in
Overall Thickness
3/32 in
Connector Size
5/8 in

Details

Grit
46
Wheel Type
Type 1
Series
Cutting
Abrasive Material
Aluminum Oxide
Item
Cut-off Wheels
Primary Material Application
Steel
Maximum Operating Speed
21,000 RPM

Description

Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 15,300. Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.