Cut-off Wheels, Type 1, 2 in Dia, 1/16 in Thick, 1/4 in Arbor Hole Size, Aluminum Oxide, 54 Grit

  • Mfr # 20

  • Zoro # G703659083


product price:  $30.07
/ea

Key Features

Wheel Type
Type 1
Overall Diameter
2 in
Overall Thickness
1/16 in
Connector Size
1/4 in
Grit
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20
Zoro #
G703659083
UPC #
682488000200
Country of Origin
United States

Dimensions

Overall Diameter
2 in
Overall Thickness
1/16 in
Connector Size
1/4 in

Details

Item
Cut-off Wheels
Wheel Type
Type 1
Grit
54
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Series
Cutting
Maximum Operating Speed
30,560 RPM

Description

ALUMINUM OXIDE- Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety. RPM: 30,000

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.