Shop SHARK INDUSTRIES
See all product information
Create Account
Cut-off Wheels, Type 1, 3 in Dia, 3/16 in Thick, 3/8 in Arbor Hole Size, Aluminum Oxide, 46 Grit
- Mfr # 12659
- Zoro # G903658916
product price:
$
38.62
/ea
Key Features
Wheel Type
Type 1
Overall Diameter
3 in
Overall Thickness
3/16 in
Connector Size
3/8 in
Grit
46
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12659
- Zoro #
- G903658916
- UPC #
- 682488126597
- Country of Origin
- United States
- Item
- Cut-off Wheels
- Wheel Type
- Type 1
- Grit
- 46
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Series
- Cutting
- Maximum Operating Speed
- 25,000 RPM
Dimensions
- Overall Diameter
- 3 in
- Overall Thickness
- 3/16 in
- Connector Size
- 3/8 in
Description
Long life, reinforced Zirconia grain wheels are USA made and last up to 3 times as long as an aluminum oxide wheel. Use on a 3′′ or 4′′ cut-off grinder. Comply with ANSI B7.1 regulations. 25,000 maximum RPM.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.