Cut-off Wheels, Type 1, 4 in Dia, 1/16 in Thick, 5/8 in Arbor Hole Size, Aluminum Oxide, 54 Grit
- Mfr # 12717
- Zoro # G003658915
product price:Â
$
146.63
/ea
Free Shipping & Returns
Key Features
Wheel Type
Type 1
Overall Diameter
4 in
Overall Thickness
1/16 in
Connector Size
5/8 in
Grit
54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12717
- Zoro #
- G003658915
- UPC #
- 682488127174
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4 in
- Overall Thickness
- 1/16 in
- Connector Size
- 5/8 in
Details
- Item
- Cut-off Wheels
- Wheel Type
- Type 1
- Grit
- 54
- Primary Material Application
- Steel
- Abrasive Material
- Aluminum Oxide
- Series
- Cutting
- Maximum Operating Speed
- 21,000 RPM
Description
Resin bonded, reinforced cut-off wheel. For steel cutting on many applications. Use on die grinders. Comply with ANSI B7.1 regulations. Maximum RPM 15,300. Reinforced with Fiberglass. Fast cutting abrasive reinforced cut-off wheels can be used in a variety of applications, including steel cutting. The fiberglass reinforcement provides greater tensile strength, as well as increased safety.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.