267163 0.5 x 0.87 x 16 in. Push-to-Connect Straight Stop Toilet Connector

  • Mfr # 267163
  • Zoro # G604012772
product price: 
$
46.85
/ea

Key Features

For Use With
Copper, PEX, CPVC, PE-RT pipe
Height
1.54 in
Length
8-3/4 in
Width
2-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
267163
Zoro #
G604012772
UPC #
697285246867
Country of Origin
China
For Use With
Copper, PEX, CPVC, PE-RT pipe

Dimensions

Height
1.54 in
Length
8-3/4 in
Width
2-3/4 in

Description

Sharkbite 1/2 in. x 7/8 in. x 16 in. Click Seal Push-To-Connect Straight Stop Toilet Connector. Perfect For Potable Water And Hydronic Applications Where A Shut Off Is Needed. Using Sharkbite. Just Insert The Pipe And The Stainless Steel Teeth Bite Down And Grip Tight, While A Specially Formulated O-Ring Compresses To Create A Perfect Seal. Disassembly Is Just As Fast Using The Simple Disconnect Tool So Fittings And Valves Can Be Easily Changed And Reused. They Can Even Be Rotated After Assembly For Easier Installation In Tight Spaces. Sharkbite Fittings Are Certified For Potable Water Supply And Hydronic Heating Applications. "Click" Seal Technology Means There Is No Need For Tools.

Features
  • Click-seal nut provides an audible "click" to ensure a sealed connection without the need of tools for install
  • Connects to copper, PEX, CPVC or PE-RT pipe
  • Quarter-turn valve for easy on/off flow control
  • Fitting can be rotated on pipe after installation making it easier to work in tight spaces
  • Designed for potable water distribution
Specifications
  • Dimension: 0.5 x 0.87 x 16 in.
  • Weight: 0.41 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews