Shop SHARKBITE
See all product information
Create Account
3/4 in. Push X 1 in. D FIP 24 in. Stainless Steel Supply Line
- Mfr # URSS3086FX24
- Zoro # G500464583
product price:
$
28.75
/ea
Key Features
For Use With
Copper, PEX, CPVC, PE-RT pipes
Height
1.62 in
Width
1.45 in
Length
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- URSS3086FX24
- Zoro #
- G500464583
- UPC #
- 697285082502
- Country of Origin
- China
Dimensions
- Height
- 1.62 in
- Width
- 1.45 in
- Length
- 25 in
Details
- For Use With
- Copper, PEX, CPVC, PE-RT pipes
Description
The SharkBite 3/4 inch Push-Fit x 1 inch FIP corrugated stainless steel water softener connector is the fastest way to connect your water softener to your plumbing system. Simply thread the 1 inch FIP Swivel nut onto the water softener unit and connect the 3/4 inch SharkBite end to Copper, PEX or CPVC pipe.
- • Corrugated stainless steel
- • Use to connect any combination of copper, PEX, CPVC or PE-RT pipes
- • Innovative push-to-connect design makes for quick and easy installation
- • Eliminates the need for additional transition fittings
- • No solder or glue required to install
- • Demount clip allows user to release the fitting from the pipe for convenient installation flexibility
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.