Shop SHARKBITE
Create Account
3/8 in. PEX X 3/8 in. D PEX Brass Coupling
- Mfr # UC4006LFA
- Zoro # G803513247
product price:
$
6.79
/ea
Sold in multiples of 2 for
$13.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UC4006LFA
- Zoro #
- G803513247
- UPC #
- 697285604841
- Country of Origin
- Taiwan, Province of China
Description
The SharkBite PEX Barb Polybutylene Adapter is made of a lead-free DZR brass and is an easy to install, low-cost solution to connect PEX tubing to Polybutylene pipe. SharkBite PEX Barb fittings are compatible for potable water distribution and hydronic heating applications. This product includes 2 color coordinated crimp rings – the included BLACK crimp ring is intended for PEX while the copper-colored crimp ring is for use on Polybutylene pipe.
- • Connects PEX pipe to polybutylene pipe
- • Certified to 200 psi and 200 degrees F
- • Certified for underground and behind the wall applications and as a manufactured joint without access panels
- • Exceeds ASSE 1061 Section 1V, 4.1 Materials - Dezincification (DZR) - ISO 6509
- • Certified for potable water and hydronic applications
- • Always consult with local plumbing codes concerning specific applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.