Shop SHARKBITE

4005644 0.75 in. dia. x 50 ft. 160 PSI SharkBite L-Polyethylene Pex Tubing; Blue

  • Mfr # 4005644

  • Zoro # G904031909


product price:  $71.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4005644
Zoro #
G904031909
UPC #
697285240223
Country of Origin
United States

Description

160 PSI SharkBite L-Polyethylene Pex Tubing

SharkBite PEX Tubing is an excellent flexible water pipe tubing product for plumbing and hydronic systems with superior flow. PEX tubing is flexible, easy to install, and minimizes noise caused by a water hammer. Designed for use on hot and cold potable water lines, Blue PEX tubing is commonly used for cold water lines for identification purposes. The SharkBite Connection System makes any plumbing project fast and easy thanks to unique quick connect pushfit technology. When you insert a pipe into a SharkBite quick-connect fitting, the fitting's stainless-steel teeth bite down and grip the pipe, while its special O-ring compresses to create a watertight seal.

Features
  • Flexible water pipe tubing for potable water distribution systems; chlorine and UV resistant
  • Line expands and contracts with temperature changes and is freeze resistant
  • Use with SharkBite push-to-connect plumbing fittings or brass barb fittings using PEX crimp tool or clamp connections
  • All SharkBite PEX tubing meets the same standards for commercial and residential plumbing applications
  • PEX hose is great for repairs, and easy to cut with SharkBite shears
Specifications
  • Color: Blue
  • Product Type: Tubing
  • Material: PEX
  • Inside Diameter: 3/4 in.
  • Length: 50 ft.
  • Maximum Pressure: 160 PSI
  • Maximum Temperature: 200 deg F
  • Coiled: Yes
  • Country of Orgin: United States
  • Weight: 5.26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.