Shop SHARKBITE

4808911 Push to Connect 0.25 x 0.25 in. Dia. Coupling

  • Mfr # 4808911

  • Zoro # G603896229


product price:  $12.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4808911
Zoro #
G603896229
UPC #
697285254213
Country of Origin
China

Description

If you are looking for Plumbing Equipment online, you have come to the right place! We offer great deals on wide selection of tools and accessories to make your plumbing project successful and satisfactory.

Features
  • Push to Connect 0.25 x 0.25 in. Dia. Coupling
  • Budget friendly prices and superior quality
  • Choice for various types of equipment
  • Reliable construction to meet requirements
  • Durable and long lasting design
Specifications
  • Size: 0.25 x 0.25 in. dia

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.